Motion
M4A-6HH-15

AW-LAKE COMPANY
M4A-6HH-15

M4A-6HH-15 Variable Area Flow Rate Alarm
MI ITEM #07246293
MFR #M4A-6HH-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
M4A-6HH-15

M4A-6HH-15 Variable Area Flow Rate Alarm
MI ITEM #07246293
MFR #M4A-6HH-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M4A-6HH-15 FLOW RATE ALARM
  • Field Adjustable Alarm Setting only an allen wrench is required to change the flow alarm setting.
  • Weather-Tight Construction rugged cast aluminum NEMA type 4X enclosure allows installation outdoors and in environments where liquid tight seals are required.
  • Simple On/Off Logic Positive alarm points using dry-contact, SPDT switches, reduce the complexity found in standard rotameter OFF/ON/OFF circuits.
  • Pre-Wired with Cable Disconnect the standard Hirschmann interconnection provides easy installation and maintenance of the flow Alarm and the system it is a part of.
  • Economical Protection this monitor rapidly pays for itself as it "sounds the alarm" on incorrect pneumatic, lubrication or cooling volumes, protecting expensive equipment and reducing downtime.

Specifications

  • Minimum Flow Rate
    0.1
  • Maximum Flow Rate
    150 gpm
  • Max Operating Temperature
    185 °F
  • Maximum Operating Pressure
    3500 psi
  • Flow Rate Range
    0.5 to 5 gpm
  • Accuracy
    ±2.0 %
  • Housing Material
    Aluminum
  • Repeatability
    ±1 %
  • Connection Type
    #12 SAE, O-ring seal
  • Height
    4-1/2 in
  • Length
    7-5/32 in
  • Wetted Materials
    Anodized Aluminum
  • Port Type
    #12 SAE
  • Style
    1 Switch
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text