Motion
EP162240
Plain Sleeve & Flanged Bearing - 1.0030 in ID, 1.3790 in OD, 2.5000 in Length, Powdered Metal Material
MI ITEM #07246317
MFR #EP162240
Your Price$17.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0030 in ID, 1.3790 in OD, 2.5000 in Length, Powdered Metal Material
MI ITEM #07246317
MFR #EP162240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.53/each(List $24.20)

Overview

Mfr description
EP162240 1.003 X 1.379 X 2-1/2IN P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ± .0075
  • Bearing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000 -.001
  • Outside Diameter
  • Overall Width
    1.3750 in
  • Description
    EP162240 1.003 X 1.379 X 2-1/2in Pwdr Mtl Bronz Sleeve Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • Standards Met
    DFARS Compliantc, REACH, RoHS
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    1.0000 in
  • Manufacturer Upc Number
    00846802033378
  • UPC_NO
    00846802033378
  • Weight
    0.417 lbs
  • Manufacturer Catalog Number
    EP162240
  • Branding
    ISOSTATIC
  • Group & Class
    Plain Sleeve
  • Inner Diameter
    1.0000 in
  • Inside Diameter Tolerance
    +.000 -.001
  • Load at Speed
    50000
  • Outer Diameter
    1-3/8 in
  • Nominal Overall Length
    2-1/2 in
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text