Motion
TT-2101-1
TT-2101-1 .8905 X 2.125 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #07246318
MFR #TT-2101-1
Your Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TT-2101-1 .8905 X 2.125 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
MI ITEM #07246318
MFR #TT-2101-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.08/each(List $7.01)

Overview

Mfr description
TT-2101-1 .8905 X 2.125 X 1/8IN P/M

Specifications

  • Bearing Material
    Powdered Metal SAE 841 Bronze
  • Inside Diameter
  • Outside Diameter Tolerance
    ±.015
  • Outside Diameter
  • Bore Diameter
    0.8905 in
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Maximum PV Value
    50000
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Type Of Bearing
    Round
  • Branding
    ISOSTATIC
  • CAD Drawing
  • Overall Thickness
    0.1250 in
  • Manufacturer Upc Number
    00846802010331
  • UPC_NO
    00846802010331
  • Weight
    0.084 lbs
  • Description
    TT-2101-1 .8905 X 2.125 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Group & Class
    Thrust Bearing Washer
  • Manufacturer Catalog Number
    TT21011
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Inside Diameter Tolerance
    ±.005
  • Freight Class
    77.5
  • Overall Width
    2.1250 in
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought