Motion
6216DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07246473
MFR #6216DDUC3
Price$382.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07246473
MFR #6216DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$382.14/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    26 mm
  • Overall Length
    140 mm
  • Overall Width  
    26 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6216DDUC3 is a 80mm bore radial deep groove ball bearing with double seals, 140mm OD, and 26mm width for industrial use.
  • Manufacturer Catalog Number
    6216DDUC3
  • Manufacturer Upc Number
    029176064746
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176064746

Overview

Mfr description
6216 DDU/C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text