Motion
77F-3020
Flanged Bearing - 30 mm ID, 36 mm OD, 20 mm Length, 42 mm Flg Dia., 3 mm Flg Thickness, PTFE with Fillers Material
MI ITEM #07246500
MFR #77F-3020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 30 mm ID, 36 mm OD, 20 mm Length, 42 mm Flg Dia., 3 mm Flg Thickness, PTFE with Fillers Material
MI ITEM #07246500
MFR #77F-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
77F-3020 BUSHING ID-30MM
  • Serviceable without the need for lubrication
  • Low static coefficient of friction when starting and no stick-slip
  • Wear resistance and low coefficient of friction under high-speed conditions
  • Wide temperature range
  • Superior chemical resistance
  • Soft metal (such as aluminum) may be used as mating shaft
  • Superior cutting and machining characteristics

Specifications

  • Sleeve Bearing Type
    Flange Sleeve
  • Bearing Material
    PTFE with Fillers
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Flange Diameter
  • Operating Temperature Range
    -200 to +392 °F
  • Maximum PV Value
    1.0 N/mm2 x m/s
  • Maximum P Value
    7 N/mm2
  • Max V Value
    1.65 m/s
  • Material Specification
    Glitron F
  • Standards Met
    RoHS
  • Series
    77F
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text