Motion
6301DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width
Mi Item #07246556
MFR #6301DDU
Price$42.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width
Mi Item #07246556
MFR #6301DDU

Mfr description
6301 DDU BRG (6301DDUCM)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.76/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Height
    12 mm
  • Overall Length
    37 mm
  • Overall Width  
    12 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6301DDU is a 12 mm bore radial/deep groove ball bearing with a 37 mm OD and 12 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6301DDU
  • Manufacturer Upc Number
    029176065316
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)