Motion
6301DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed
Mi Item #07246582
MFR #6301DDUC3
Price$45.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed
Mi Item #07246582
MFR #6301DDUC3

Mfr description
6301 DDU C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.36/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    1 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Height
    12 mm
  • Overall Length
    37 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.13 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    -
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6301DDUC3 is a 12 mm bore radial deep groove ball bearing with double seals and 37 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6301DDUC3
  • Manufacturer Upc Number
    029176065323
  • Max Rpm
    16000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -10 to +100 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    9700 N
  • Radial Static Load Capacity
    4200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)