Motion
6301DUC3
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07246588
MFR #6301DUC3
Price$43.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 37 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #07246588
MFR #6301DUC3

Mfr description
6301DUC3 6300 SERIES SINGLE ROW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.09/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    37 mm
  • Overall Height
    12 mm
  • Overall Length
    37 mm
  • Overall Width  
    12 mm

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Material
    High-carbon chromium steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Flush Ground
    No
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6301DUC3 is a 12 mm bore radial/deep groove ball bearing with a 37 mm OD and 12 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6301DUC3
  • Manufacturer Upc Number
    029176946523
  • Max Operating Temperature
    110 °C, 230 °F
  • Max Rpm
    16000 rpm
  • Maximum Operating RPM
    16000 rpm
  • Measurement Standard
    Metric
  • Min Operating Temperature
    -10 °C, 14 °F
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10700 N
  • Radial Static Load Capacity
    4200 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)