Motion
6302DDU
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07246596
MFR #6302DDU
Price$35.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #07246596
MFR #6302DDU

Mfr description
6302DDU 6300 SERIES SINGLE ROW DEEP
  • Most common type of roller bearings
  • Raceway grooves on both the inner and outer rings have circular arcs of slightly larger radius than that of the balls
  • Axial and radial loads can be imposed in either direction and because of their low torque they are highly suitable where high speeds and low power loss are required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.12/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Height
    13 mm
  • Overall Length
    13 mm
  • Overall Width  
    13 mm
  • Weight
    0.183 lbs, 0.083 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • Most common type of roller bearings • Raceway grooves on both the inner and outer rings have circular arcs of slightly larger radius than that of the balls • Axial and radial loads can be imposed in either direction and because of their low torque they are highly suitable where high speeds and low power loss are required • Comes in open style or with rubber or steel shields and are prelubricated • Applications: Transmissions, electric motors and generators, electrical appliances, pumps and compressors, blowers and fans, speed changers, gear boxes and drives, woodworking machinery, lawn and garden equipment, turbines, farm machinery, construction and oil field machinery, elevators, conveying equipment, hoists and cranes, power tools, industrial valves, rolling mill and textile machinery, paper and printing machinery, food products and packaging machinery, medical and dental equipment (extra small), robotics equipment (thin), industrial clutches, slip joints
  • Harmonization Code
    8482105048
  • Internal Clearance
    CN
  • Long Description
    The 6302DDU is a radial deep groove ball bearing with a 15mm bore and 42mm outside diameter, perfect for mechanical systems.
  • Manufacturer Catalog Number
    6302DDU
  • Manufacturer Upc Number
    029176065354
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    12600 N, 2832.6 lbf
  • Radial Static Load Capacity
    5450 N, 1225.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Material
    Rubber
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)