Motion
6302DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width
MI ITEM #07246598
MFR #6302DUC3
Price$31.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 42 mm OD, 13 mm Width
MI ITEM #07246598
MFR #6302DUC3

Mfr description
6302DUC3 6300 SERIES SINGLE ROW DEEP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.03/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    42 mm
  • Overall Height
    13 mm
  • Overall Length
    42 mm
  • Overall Width  
    13 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The 6302DUC3 is a 15 mm bore radial/deep groove ball bearing with a 42 mm OD and 13 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6302DUC3
  • Manufacturer Upc Number
    029176946530
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176946530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)