Motion
6304DU
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width
Mi Item #07246618
MFR #6304DU
Price$56.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width
Mi Item #07246618
MFR #6304DU

Mfr description
6304DU SINGLE ROW DEEP GROOVE BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    52 mm
  • Overall Height
    15 mm
  • Overall Length
    52 mm
  • Overall Width  
    15 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Long Description
    The 6304DU is a 20 mm bore radial/deep groove ball bearing with a 52 mm OD and 15 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6304DU
  • Manufacturer Upc Number
    029176065460
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)