Motion
6306DDUNR
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #07246647
MFR #6306DDUNR
Price$110.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width
MI ITEM #07246647
MFR #6306DDUNR

Mfr description
6306 DDU NR BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.69/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Height
    19 mm
  • Overall Length
    72 mm
  • Overall Width  
    19 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6306DDUNR is a 30 mm bore radial/deep groove ball bearing with a 72 mm OD and 19 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6306DDUNR
  • Manufacturer Upc Number
    029176065576
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176065576

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)