Motion
6306DDUC3
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #07246656
MFR #6306DDUC3
Price$114.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Sealed, Without Snap Ring
Mi Item #07246656
MFR #6306DDUC3

Mfr description
6306DDUC3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.74/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    19 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.77 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6306DDUC3 BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6306DDUC3 is a 30 mm bore radial deep groove ball bearing with double seals and 72 mm outer diameter for industrial use.
  • Manufacturer Catalog Number
    6306DDUC3
  • Manufacturer Upc Number
    029176065569
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)