Motion
6307DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #07246664
MFR #6307DDU
Price$101.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width
Mi Item #07246664
MFR #6307DDU

Mfr description
6307 DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.56/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outer Ring Width
    21 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    21 mm
  • Overall Length
    21 mm
  • Overall Width  
    21 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Long Description
    The 6307DDU is a 35 mm bore radial/deep groove ball bearing with an 80 mm OD and 21 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6307DDU
  • Manufacturer Upc Number
    029176065620
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)