Motion
BL-06GY
BRAID-Lock™ 0.61 in. OD and 500 ft Reel Length Grey Non-Conductive Braided Construction 300 PSI Push-On Hose
MI ITEM #07246691
MFR #BL-06GY
List Price$3.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRAID-Lock™ 0.61 in. OD and 500 ft Reel Length Grey Non-Conductive Braided Construction 300 PSI Push-On Hose
MI ITEM #07246691
MFR #BL-06GY

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.24/each for your price

Overview

Mfr description
BL-06GY BRAID LCK GREY 300 PSI 3/8"

Specifications

  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Kuriyama
  • Hose Covering Material
    PVC/Nitrile blend, RMA Class A oil resistant and MSHA approved.
  • Color
    Grey
  • Typical Applications
    Transfer of air and water., Ideal for applications in rugged or higher temperature environments., Induction welding tubing lines., Injection molding coolant lines., Transfer of deionized water., Transfer of transmission and power steering fluids., Lubrication/air drop lines., Robotic and pneumatic air lines., Automotive assembly line air hoses.
  • UPC_NO
    822353159965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text