Motion
6308DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width
Mi Item #07246758
MFR #6308DUC3
Price$107.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 40 mm ID, 90 mm OD, 23 mm Width
Mi Item #07246758
MFR #6308DUC3

Mfr description
6308DUC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.44/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    90 mm
  • Overall Height
    23 mm
  • Overall Length
    90 mm
  • Overall Width  
    23 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6308DUC3 is a 40 mm bore radial/deep groove ball bearing with a 90 mm OD and 23 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6308DUC3
  • Manufacturer Upc Number
    029176065729
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)