Motion
6309DDUNRC3
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #07246767
MFR #6309DDUNRC3
Price$150.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 100 mm OD, 25 mm Width
Mi Item #07246767
MFR #6309DDUNRC3

Mfr description
6309DDUNRC3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.15/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    25 mm
  • Overall Length
    23 mm
  • Overall Width  
    25 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 6309DDUNRC3 is a 45 mm bore radial/deep groove ball bearing with a 100 mm OD and 25 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6309DDUNRC3
  • Manufacturer Upc Number
    029176658211
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176658211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)