Motion
6310DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width
Mi Item #07246778
MFR #6310DDU
Price$188.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width
Mi Item #07246778
MFR #6310DDU

Mfr description
6310DDU BEARING BALL 2 SEALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.01/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    27 mm
  • Overall Length
    110 mm
  • Overall Width  
    27 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6310DDU is a 50 mm bore radial/deep groove ball bearing with a 110 mm OD and 27 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6310DDU
  • Manufacturer Upc Number
    029176065781
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)