Motion
6310DDUNR
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, With Snap Ring
Mi Item #07246788
MFR #6310DDUNR
Price$233.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, With Snap Ring
Mi Item #07246788
MFR #6310DDUNR

Mfr description
6310DDUNR DEEP GROOVE BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.00/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outer Ring Width
    27 mm
  • Outside Diameter  
    110 mm
  • Overall Height
    27 mm
  • Overall Length
    110 mm
  • Overall Width  
    27 mm
  • Weight
    2.425 lbs, 1.1 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6310DDUNR is a 50 mm bore radial/deep groove ball bearing with a 110 mm OD and 27 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6310DDUNR
  • Manufacturer Upc Number
    029176065804
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    68000.0 N, 15287.0 lbf
  • Radial Static Load Capacity
    38500 N, 8655.1 lbf
  • Series
    6300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176065804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)