Motion
6311DDUC3
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07246808
MFR #6311DDUC3
Price$297.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07246808
MFR #6311DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$297.63/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    29 mm
  • Weight
    3.09 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6311 DDU C3 BRG
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6311DDUC3 is a 55 mm bore radial deep groove ball bearing with double seals and 120 mm outer diameter for industrial machinery.
  • Manufacturer Catalog Number
    6311DDUC3
  • Manufacturer Upc Number
    029176065859
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065859

Overview

Mfr description
6311 DDU C3 BRG
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text