Motion
6311DU
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #07246811
MFR #6311DU
Price$265.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width
MI ITEM #07246811
MFR #6311DU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$265.61/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    29 mm
  • Overall Length
    120 mm
  • Overall Width  
    29 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6311DU is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6311DU
  • Manufacturer Upc Number
    029176521386
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176521386

Overview

Mfr description
6311DU 6300 SERIES SINGLE ROW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text