Motion
6311DUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width
Mi Item #07246812
MFR #6311DUC3
Price$243.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 55 mm ID, 120 mm OD, 29 mm Width
Mi Item #07246812
MFR #6311DUC3

Mfr description
6311DUC3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.90/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outer Ring Width
    29 mm
  • Outside Diameter  
    120 mm
  • Overall Height
    29 mm
  • Overall Length
    120 mm
  • Overall Width  
    29 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6311DUC3 is a 55 mm bore radial/deep groove ball bearing with a 120 mm OD and 29 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6311DUC3
  • Manufacturer Upc Number
    029176521379
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176521379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)