Motion
6312DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #07246829
MFR #6312DDU
Price$320.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width
Mi Item #07246829
MFR #6312DDU

Mfr description
6312 DDU BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.92/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    31 mm
  • Overall Length
    130 mm
  • Overall Width  
    31 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6312DDU is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6312DDU
  • Manufacturer Upc Number
    029176065897
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065897
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)