Motion
6312DDUC3
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07246837
MFR #6312DDUC3
Price$409.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07246837
MFR #6312DDUC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$409.99/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.97 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6312DDUC3 BALL BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6312DDUC3 is a 60 mm bore radial deep groove ball bearing with double seals and 130 mm outer diameter for industrial applications.
  • Manufacturer Catalog Number
    6312DDUC3
  • Manufacturer Upc Number
    029176065903
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176065903

Overview

Mfr description
6312DDUC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text