Specifications
Dimensions
- Port Size1/2 NPT
- Unlocking Port Size1/4 NPT
Details
- Country of OriginUS
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeLocking Air Cylinders
- SeriesCNA2
Overview
Mfr description
CDNA2WF100TN-125-D POWER LOCK CYLINDER
- Double acting, double rod cylinder w/lock
- Mounting: basic, axial foot, rod flange, center trunnion
- Bore sizes (mm): 40, 50, 63, 80, 100
- Strokes up to 700mm (depending on bore size)
- Auto switch capable