Motion
CDNA2WF50TN-175-D

SMC CORP OF AMERICA
CDNA2WF50TN-175-D

Power Lock Cylinderinder
MI ITEM #07246839
MFR #CDNA2WF50TN-175-D
Price$631.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2WF50TN-175-D

Power Lock Cylinderinder
MI ITEM #07246839
MFR #CDNA2WF50TN-175-D

Mfr description
CDNA2WF50TN-175-D POWER LOCK CYLINDER
  • Double acting, double rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$631.94/each

Specifications

Dimensions

  • Port Size
    3/8 NPT
  • Unlocking Port Size
    1/4 NPT

Details

  • Country of Origin
    US
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)