Motion
6315DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #07246908
MFR #6315DDU
Price$593.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 75 mm ID, 160 mm OD, 37 mm Width
Mi Item #07246908
MFR #6315DDU

Mfr description
6315DDU 6300 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$593.05/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    37 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    37 mm
  • Overall Length
    160 mm
  • Overall Width  
    37 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6315DDU is a 75 mm bore radial/deep groove ball bearing with a 160 mm OD and 37 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6315DDU
  • Manufacturer Upc Number
    029176066009
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)