Motion
6317DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width
MI ITEM #07246935
MFR #6317DDU
List Price$1,101.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 85 mm ID, 180 mm OD, 41 mm Width
MI ITEM #07246935
MFR #6317DDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,101.90/each for your price

Overview

Mfr description
6317DDU 6300 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    41 mm
  • Overall Width
  • Overall Length
    180 mm
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outer Ring Width
    41 mm
  • Manufacturer Catalog Number
    6317DDU
  • Manufacturer Upc Number
    029176066047
  • UPC_NO
    029176066047
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6317DDU is an 85 mm bore radial/deep groove ball bearing with a 180 mm OD and 41 mm width, ideal for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text