Motion
6318DDUC3
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed
Mi Item #07246969
MFR #6318DDUC3
Price$793.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Double Sealed
Mi Item #07246969
MFR #6318DDUC3

Mfr description
6318DDUC3
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$793.38/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    43 mm
  • Outside Diameter  
    190 mm
  • Overall Height
    43 mm
  • Overall Length
    190 mm
  • Overall Width  
    43 mm
  • Weight
    11.24 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6318DDUC3 is a 90 mm bore radial deep groove ball bearing with double seals and 190 mm outer diameter for heavy equipment.
  • Manufacturer Catalog Number
    6318DDUC3
  • Manufacturer Upc Number
    029176066085
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)