Motion
6803DD
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #07247071
MFR #6803DD
Price$183.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 26 mm OD, 5 mm Width, Double Sealed, Without Snap Ring
Mi Item #07247071
MFR #6803DD

Mfr description
6803DD BEARING BALL 2 SEALS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$183.03/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    5 mm

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6803DD BEARING BALL 2 SEALS
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The 6803DD is a 17 mm bore radial/deep groove ball bearing with a 26 mm OD and 5 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6803DD
  • Manufacturer Upc Number
    029176425684
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176425684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)