Motion
6912DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07247308
MFR #6912DDU
Your Price$438.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 85 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07247308
MFR #6912DDU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$438.49/each(List $580.11)

Overview

Mfr description
6912DDU BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C0
  • Outer Ring Width
    13 mm
  • Manufacturer Catalog Number
    6912DDU
  • Manufacturer Upc Number
    029176418303
  • UPC_NO
    029176418303
  • Description
    6912DDU BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6912DDU is a 60 mm bore radial/deep groove ball bearing with an 85 mm OD and 13 mm width, double sealed for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text