Motion
R3DD
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 3.5000 in OD, 0.1960 in Width, Open, Without Snap Ring
MI ITEM #07247310
MFR #R3DD
Price$39.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.1875 in ID, 3.5000 in OD, 0.1960 in Width, Open, Without Snap Ring
MI ITEM #07247310
MFR #R3DD

Mfr description
R3DD BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.1960 in
  • Outside Diameter  
    3.5000 in
  • Overall Width  
    0.1960 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    R3DD BRG
  • Harmonization Code
    8482105044
  • Internal Clearance
    C0
  • Long Description
    The R3DD is a radial deep groove ball bearing with a 0.1875 in bore, open, 0.5000 in outside diameter, and 0.1960 in width for precision applications.
  • Manufacturer Catalog Number
    R3DD
  • Manufacturer Upc Number
    029176053979
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176053979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)