Overview
Mfr description
VS3135-043TP VALVE SOL PIPE AC & DC
Specifications
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryConduit Terminal
- Port Sizes1/2 BSPT
- Port Size - Exhaust1/4 BSPT
- SeriesVS3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data