Motion
1041603
Dust Mop Treatment
MI ITEM #07247552
MFR #1041603
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dust Mop Treatment
MI ITEM #07247552
MFR #1041603

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BZ7504 DUST MOP TREATMENT R25535 5GL
  • Formulated to effectively attract and hold dust particles; Leaves no oily residue; Enhances dust trapping performances of air filters; Wintergreen fragrance

Specifications

  • Floor Cleaner Type
    Dust Mop Treatment
  • Application
    Dirt, soil, dust particles
  • Form
    Liquid
  • Container Size
    5 gal (US)
  • Container Type
    Pail
  • Scent
    Wintergreen
  • Color
    Amber
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Oil based
  • Cleaner Type
    Dust Mop Treatment
  • Concentration
    RTU
  • Flammability
    Not Flammable
  • Indoor Outdoor Use
    Indoor
  • Surfaces Cleaned
    Most flooring
  • Overall Height
    15 in
  • Overall Width
    12 in
  • Product Types
    Floor Care
  • Package Quantity
    1 Per Case
  • Manufacturer Upc Number
    690858725530

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text