Motion
HP1351M60VNP01

MP FILTRI USA
HP1351M60VNP01

Wire Mesh, 60 micron
Mi Item #07247649
MFR #HP1351M60VNP01
Price$171.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MP FILTRI USA
HP1351M60VNP01

Wire Mesh, 60 micron
Mi Item #07247649
MFR #HP1351M60VNP01

Mfr description
HP1351M60VNP01 FILTER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.46/each

Specifications

Details

  • Filter Material
    Wire Mesh
  • Maximum Operating Pressure
    20 bar
  • Micron Rating
    60 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)