Motion
RAPTOR ES4 SPACER EXTENSION KIT

DODGE
RAPTOR ES4 SPACER EXTENSION KIT

RAPTOR ES4 SPACER EXTENSION KIT
Mi Item #07247735
MFR #RAPTOR ES4 SPACER EXTENSION KIT
Price$135.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR ES4 SPACER EXTENSION KIT

RAPTOR ES4 SPACER EXTENSION KIT
Mi Item #07247735
MFR #RAPTOR ES4 SPACER EXTENSION KIT

Mfr description
ES4 RAPTOR SPACER EXT KIT 017042
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.21/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Coupling Size
    4
  • Parallel Misalignment
    0.1875 in
  • Width
    0 cm

Details

  • Coupling Component
    Spacer Extension
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.89 hp
  • Lubrication
    None
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Tires & Flexible Elements
  • Shaft Spacing
    Spacer
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    558 in-lb
  • UPC_NO
    781568823828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)