Motion
XPW1851PXT45
Standard Wing Pulley - Crown Face, 18 in Dia., 51 in Face Width, XT Hub
MI ITEM #07248247
MFR #XPW1851PXT45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 18 in Dia., 51 in Face Width, XT Hub
MI ITEM #07248247
MFR #XPW1851PXT45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18X51 CF WING PULLEY PXT45
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT45
  • Maximum Bore
    4.5000 in
  • Weight
    354 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text