Motion
80 PROCOAT 100' REEL

PEER CHAIN
80 PROCOAT 100' REEL

Procoat® Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 100 ft Length
Mi Item #07248361
MFR #80 PROCOAT 100' REEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80 PROCOAT 100' REEL

Procoat® Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, ProCoat Carbon Steel Material, 100 ft Length
Mi Item #07248361
MFR #80 PROCOAT 100' REEL

Mfr description
80 PROCOAT 100' REEL
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Pin Diameter
    0.313 in
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    17636 ft-lbs
  • Weight
    1.9 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Stock Number
    37374
  • Material
    ProCoat Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)