Motion
C2062HNP SP A1 E4LP SP9

PEER CHAIN
C2062HNP SP A1 E4LP SP9

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, A-1 Attachment , Riveted, Nickel Plated Material
MI ITEM #07248367
MFR #C2062HNP SP A1 E4LP SP9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2062HNP SP A1 E4LP SP9

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, A-1 Attachment , Riveted, Nickel Plated Material
MI ITEM #07248367
MFR #C2062HNP SP A1 E4LP SP9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2062HNP SP A1 E4LP SP9
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.

Specifications

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Attachment Link Number
    A-1
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Nickel Plated
  • Chain Standard
    ANSI
  • Tensile Strength
    12125 ft-lbs
  • Roller Width
    0.500 in
  • Roller Diameter
    0.875 in
  • Pin Diameter
    0.235 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Series
    Double Pitch Heavy
  • Manufacturer Stock Number
    5220
  • Weight
    1.52 lbs
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text