Motion
V124-5LOZ
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, L Plug Without Connector, Body Ported, 5 mm
Mi Item #07248842
MFR #V124-5LOZ
Price$26.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, L Plug Without Connector, Body Ported, 5 mm
Mi Item #07248842
MFR #V124-5LOZ

Mfr description
V124-5LOZ VALVE, SOL, BASE MT (DC)
  • Ultra-compact 3 port direct acting valves
  • Can be manifold mounted.
  • N.O. or N.C. options.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.71/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Assembly Type
    Complete Valve
  • Electrical Entry
    L Plug Without Connector
  • Flow Direction
    3-Way
  • For Use With Series
    V100
  • Manifold Port(s)
    M5 x 0.8
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Return Type
    Spring
  • Series
    V100
  • Solenoid Electrical Entry
    L Plug Without Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Unit Specification
    Single
  • Valve Series
    V100
  • Voltage Suppressor
    With Light Surge Suppressor
  • Wire Type
    L Plug Without Connector
  • Wiring Type
    L Plug Without Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)