Motion
118929

BRADY
118929

Keyed Padlock - Padlock, Shackle Diameter: 1/5 in, Shackle Material: Aluminum, Body Material: Nylon
Mi Item #07248947
MFR #118929
Price$155.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
118929

Keyed Padlock - Padlock, Shackle Diameter: 1/5 in, Shackle Material: Aluminum, Body Material: Nylon
Mi Item #07248947
MFR #118929

Mfr description
118929 BLUE COMPACT LOCK PACK OF 6
  • Unique cylinder is insulated to protect workers from shocks when key is inserted and is six-pin precision-machined for more unique key cuts and better tamper resistance
  • Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed
  • Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.52/each

Specifications

Dimensions

  • Body Height
    1.4000 in
  • Shackle Diameter
    1/5 in

Details

  • Body Material
    Nylon
  • Finish Coating
    Chrome plated
  • Includes
    (6) English Labels, (6) French Labels, (6) Keys, (6) Padlocks, (6) Spanish Labels
  • Resistance Features
    Corrosion Resistant
  • Safety Features
    Each padlock is keyed differently with keys precision-machined to exacting standards, so that the key for one lock will not open another in the set, Extremely compact and lightweight - compact nylon padlocks from Brady are the smallest nylon locks on the market, Non-conductive nylon padlocks are a safer alternative to metal locks for lockout applications, These lightweight padlocks comply with all OSHA requirements and offer superior temperature, chemical and corrosion resistance
  • Shackle Material
    Aluminum
  • Type
    Padlock
  • UPC_NO
    75447366166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)