Motion
SRT10S18B-R

SIOUX TOOLS
SRT10S18B-R

SRT10S18B-R
MI ITEM #07249030
MFR #SRT10S18B-R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SRT10S18B-R

SRT10S18B-R
MI ITEM #07249030
MFR #SRT10S18B-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • CFM
    30 cfm
  • Free Speed
    18,000 rpm
  • Horsepower
    1 HP
  • Product Types
    Interchangeable Base
  • Style
    Twist Throttle

Overview

Mfr description
SRT10S18B-R 1HP RTR 18K 3" BASE REV ROT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought