Motion
401AA00003A
4CK90-1-S Check Valves
MI ITEM #07249150
MFR #401AA00003A
Price$71.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CK90-1-S Check Valves
MI ITEM #07249150
MFR #401AA00003A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.83/each

Specifications

Dimensions

  • Overall Length
    2.73 in
  • Weight
    0.61 lbs

Details

  • Cavity
    AXP12336
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Pilot Operated Check Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    90 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Pilot Piston Seal
    No
  • Pilot Ratio
    4:1
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Poppet
  • Valve Material
    Cartridge only

Overview

Mfr description
4CK90-1S VALVE
  • High operational efficiency|Low spring settings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought