Motion
AM550C-F10D-X6

SMC CORP OF AMERICA
AM550C-F10D-X6

MIST SEPARATOR
MI ITEM #07249374
MFR #AM550C-F10D-X6
List Price$270.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM550C-F10D-X6

MIST SEPARATOR
MI ITEM #07249374
MFR #AM550C-F10D-X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$270.55/each for your price

Overview

Mfr description
AM550C-F10D-X6 MIST SEPARATOR
  • Mist separator, possible modular connection
  • Dust filtration, oil mist separation
  • Nominal filtration rating: 0.3µm
  • Filtration efficiency: 99.9%

Specifications

  • Filter Type
    Mist Separator
  • Country of Origin
    JP
  • Port Size
    1 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Bowl Options
    Metal Bowl With Sight Glass
  • Series
    AM
  • Body Size
    550C
  • Thread Standard
    G
  • Weight
    2.425 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text