1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INA (SCHAEFFLER)
DRS2590
Bearing Lock Nut - M3x30 mm Thread Size, 90 mm OD, 2-15/16 in Face Dia.
MI ITEM #
07249383
MFR #
DRS2590
List Price
$648.72
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seal Kits
INA (SCHAEFFLER) DRS2590
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INA (SCHAEFFLER)
DRS2590
Bearing Lock Nut - M3x30 mm Thread Size, 90 mm OD, 2-15/16 in Face Dia.
MI ITEM #
07249383
MFR #
DRS2590
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$648.72
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
DRS2590
Specifications
Outside Diameter
90 mm
Manufacturer Product Page
Click here
Weight
0.849 lbs
Overall Width
22 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data