Motion
AB-14Z-1
Spherical Rod End - Bore Diameter: 0.8750 in, Zerk Fitting
Mi Item #07249432
MFR #AB-14Z-1
Price$506.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.8750 in, Zerk Fitting
Mi Item #07249432
MFR #AB-14Z-1

Mfr description
AB-14Z-1 MALE L/H ROD END W/ ZERK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.04/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.8750 in
  • Head Diameter
    2.0000 in
  • Head Width
    17.45 mm
  • Length To Ball Center
    3.3750 in
  • Misalignment Angle
    12 °
  • Shank Thread Length  
    1.8750 in
  • Thread Size
    7/8-14
  • Weight
    0.91 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Housing Material
    Alloy Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Alloy Steel
  • Rod End Type
    Male
  • Series
    AB
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)