Motion
VP7-8-FG-S-3ZA04F-Q

SMC CORP OF AMERICA
VP7-8-FG-S-3ZA04F-Q

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Base Mounted, 1/2 in
Mi Item #07249438
MFR #VP7-8-FG-S-3ZA04F-Q
Price$125.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP7-8-FG-S-3ZA04F-Q

Solenoid-operated Air Control Valve - 5-Way, Single Solenoid, Base Mounted, 1/2 in
Mi Item #07249438
MFR #VP7-8-FG-S-3ZA04F-Q

Mfr description
VP7-8-FG-S-3ZA04F-Q VALVE ISO SGL SOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.45/each

Specifications

Dimensions

  • Coil Size
    Size 2
  • Inlet Size
    0.5000 in
  • Outlet Size
    0.5000 in, 12.70 mm
  • Port Size
    1/2 in
  • Port Size - Exhaust
    0.5000 in
  • Subplate Port Size
    0.5000 in

Details

  • Body Material
    Aluminum Die Casted
  • Flow Direction
    5-Way
  • For Use With Series
    VP7
  • Manifold Port(s)
    0.5000 in
  • Maximum Temperature
    60 °C
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VP7
  • Standards Met
    ISO
  • Unit Specification
    Single
  • Valve Series
    VP7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)