Motion
24013-2RS5W/C3S3VT143B

SKF
24013-2RS5W/C3S3VT143B

Spherical Roller Bearing - 65 mm ID, 100 mm OD, 35 mm Width, Straight Bore, Sealed, C3
MI ITEM #07249575
MFR #24013-2RS5W/C3S3VT143B
Price$1,380.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24013-2RS5W/C3S3VT143B

Spherical Roller Bearing - 65 mm ID, 100 mm OD, 35 mm Width, Straight Bore, Sealed, C3
MI ITEM #07249575
MFR #24013-2RS5W/C3S3VT143B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,380.45/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    35 mm
  • Weight
    2.1 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    Grease
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    240

Overview

Mfr description
24013-2RS5W/C3S3VT143B BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought