Motion
6003-2Z/VA201

SKF
6003-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #07249638
MFR #6003-2Z/VA201
Price$300.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6003-2Z/VA201

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 10 mm Width, Double Shielded, Without Snap Ring
Mi Item #07249638
MFR #6003-2Z/VA201

Mfr description
6003-2Z/VA201 BRG
  • Single Row Deep Groove Ball Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.10/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    10 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    10 mm
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel with phosphate coating
  • Cage Type
    Sheet metal
  • Closure Type
    Double Shielded
  • Description
    6003-2Z/VA201 BRG
  • Element Material
    Bearing steel with phosphate coating
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing
  • Finish Coating
    Phosphate
  • Internal Clearance
    Special Clearance
  • Long Description
    The 6003-2Z/VA201 is a radial deep groove ball bearing with a 17 mm bore, straight bore, double shielded, 35 mm outside diameter, and 10 mm width, suited for industrial and automotive applications.
  • Manufacturer Catalog Number
    6003-2Z/VA201
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    730 lbf
  • Seal Material
    Tinplate
  • Seal Type
    Non-Contact Seal
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316572048634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)