Motion
VEL11313
General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, OPEN Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #07249715
MFR #VEL11313
Your Price$1,283.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1-1/2 hp, 3600 rpm, 1 ph, 115/230 V, 56C Frame, OPEN Enclosure, 60 Hz, 3480 rpm Base, C-Face / Foot Mount, Continuous Duty
MI ITEM #07249715
MFR #VEL11313

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,283.37/each(List $1,540.05)

Overview

Mfr description
VEL11313 1.5HP 1PH 3480RPM 60HZ 56C OPEN

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1-1/2 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    3480 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Foot
  • Thermal Protection
    None
  • Full Load Efficiency
    82.00 %
  • KVA Code
    G
  • Motor Poles
    2-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    1-1/2 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    14.10 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    B
  • Standards Met
    CSA, UR
  • Weight
    52 lbs
  • Manufacturer Upc Number
    781568762783
  • UPC_NO
    781568762783
  • RoHs Compliance
    RoHS Compliant
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text